Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-20R 1.69 in H x Wallplate Mount
Mfr # RER20-WB
Zoro # G3900715
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Width 2.16 in
- Height 1.69 in
- Color Walnut Bark
- Voltage Rating 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-WB
- Zoro # G3900715
- UPC # 78477535448
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Color | Walnut Bark |
Voltage Rating | 125 V |
Type | Duplex Receptacle |
Application | Commercial Applications |
Termination | Back & Side |
Standards and Certifications | cULus |
Ratings | 20A-125V |
Amperage | 20 A |
NEMA | 5-20R |
Torque Range | 14 "- 18 in.-lbs |
Color Change Kit | RKR20 |
Device Type | Duplex Outlet |
Grounding | Self-Grounding Clip and Green Ground Screw |
Terminal Type | Back/Side Wired |
Standard | cULus listed |
Connection | Back and Side Wired |
NEMA Rating | NEMA 5-20R |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 160mA, 250V AC, 35A at 250V AC, 5 PK (GDC-160MA)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (EE-SPW-311)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK25 (2068PK)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- LEVITON Receptacle Lt Almond 20A (CBR20-00T)
- LEVITON Receptacle (BR20-I)
- LEVITON Receptacle, 30 A Amps, 125VAC, Flush Mount, Single Outlet, TT-30R, Black (7313-S00)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- Leviton Single Straight Blade Receptacles