Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-20R 1.69 in H x Wallplate Mount
Mfr # RER20-GS
Zoro # G3900873
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Voltage Rating 125 V
- Height 1.69 in
- Width 2.16 in
- Color Granny Smith Apple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-GS
- Zoro # G3900873
- UPC # 78477535547
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Voltage Rating | 125 V |
Color | Granny Smith Apple |
Type | Self Grounding |
Application | Commercial Applications |
Standard | cULus listed |
Amperage Rating | 20 A |
Terminal Type | Back/Side Wired |
NEMA Rating | NEMA 5-20R |
Connection | Back and Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7121)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB350)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- LEVITON OUTLET SRF DPX BRN 5-15R (00091-000)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Red (MT830-R)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (T5820-W)
- LEVITON Receptacle (BR20-I)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White (5479)
- Leviton Straight Blade Devices