Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-20R 1.69 in H x Wallplate Mount
Mfr # RER20-GC
Zoro # G3901205
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Type Duplex Receptacle
- Voltage Rating 125 V
- Height 1.69 in
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-GC
- Zoro # G3901205
- UPC # 78477535691
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Type | Duplex Receptacle |
Voltage Rating | 125 V |
Color | Gold Coast White |
Application | Commercial Applications |
Standards and Certifications | cULus |
Color Change Kit | RKR20 |
Torque Range | 14 "- 18 in.-lbs |
Device Type | Duplex Outlet |
Grounding | Self-Grounding Clip and Green Ground Screw |
NEMA | 5-20R |
Ratings | 20A-125V |
Termination | Back & Side |
Amperage | 20 A |
Standard | cULus listed |
NEMA Rating | NEMA 5-20R |
Connection | Back and Side Wired |
Terminal Type | Back/Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (E12356)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC13)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11599808)
- ANCOR Black 6 AWG Tinned Copper Wire - 50' (112005)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON Com Sngl Receptcl20A Brn (05821-00S)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (CRS20WTR)
- Leviton Straight Blade Devices