Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-20R 1.69 in H x Wallplate Mount
Mfr # RER20-FP
Zoro # G3840698
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Voltage Rating 125 V
- Type Duplex Receptacle
- Height 1.69 in
- Color Fresh Pink Lemonade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-FP
- Zoro # G3840698
- UPC # 78477535509
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Voltage Rating | 125 V |
Type | Duplex Receptacle |
Color | Fresh Pink Lemonade |
Application | Commercial Applications |
Color Change Kit | RKR20 |
NEMA | 5-20R |
Ratings | 20A-125V |
Termination | Back & Side |
Torque Range | 14 "- 18 in.-lbs |
Amperage | 20 A |
Grounding | Self-Grounding Clip and Green Ground Screw |
Standards and Certifications | cULus |
Device Type | Duplex Outlet |
Connection | Back and Side Wired |
Standard | cULus listed |
NEMA Rating | NEMA 5-20R |
Terminal Type | Back/Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D31)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- HUBBELL PREMISE WIRING Standoff Bracket, For Modular 66 (HPW89B)
- LEVITON Receptacle White 20A (CBR20-00W)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- LEVITON Electrical Receptacles Ig Hg Sgl Rcpt 20A-125V (8310-OIG)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Red (HBL420HR)
- Leviton Single Straight Blade Receptacles