Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-20R 1.69 in H x Wallplate Mount
Mfr # RER20-CS
Zoro # G3900584
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Color Corn Silk
- Type Duplex Receptacle
- Voltage Rating 125 V
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-CS
- Zoro # G3900584
- UPC # 78477535530
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Color | Corn Silk |
Type | Duplex Receptacle |
Voltage Rating | 125 V |
Application | Commercial Applications |
Amperage | 20 A |
Standards and Certifications | cULus |
NEMA | 5-20R |
Torque Range | 14 "- 18 in.-lbs |
Device Type | Duplex Outlet |
Color Change Kit | RKR20 |
Grounding | Self-Grounding Clip and Green Ground Screw |
Ratings | 20A-125V |
Termination | Back & Side |
Standard | cULus listed |
Connection | Back and Side Wired |
NEMA Rating | NEMA 5-20R |
Terminal Type | Back/Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Post Base Angled, 6 Hole E/G, PK5 (V645EG-5)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- DECORA Receptacle W/Walplt15Awh (C24-05675-00W)
- Leviton Straight Blade Devices