Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-15R 2.15 in H x Wallplate Mount
Mfr # RER15-WW
Zoro # G3901607
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Voltage Rating 125 V
- Type Duplex Receptacle
- Color White on White
- Height 2.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER15-WW
- Zoro # G3901607
- UPC # 78477527948
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 2.15 in |
Width | 6.75 in |
Length | 4.10 in |
Details
Mounting | Wallplate |
Voltage Rating | 125 V |
Type | Duplex Receptacle |
Color | White on White |
Application | Commercial |
Device Type | Duplex Outlet |
NEMA | 5-15R |
Grounding | Self-Grounding Clip and Green Ground Screw |
Standards and Certifications | cULus |
Color Change Kit | RKR15 |
Termination | Back & Side |
Amperage | 15 A |
Ratings | 15A-125V |
Torque Range | 14 "- 18 in.-lbs |
NEMA Rating | NEMA 5-15R |
Connection | Back and Side Wired |
Terminal Type | Back/Side Wired |
Standard | cULus listed |
Grade | Commercial |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dual Tech Lt Almond (ONW-D-1001-MV-N-LA)
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK100 (V221 1/2-100)
- AC WORKS RV/Range/Generator 50 Amp NEMA 14-50P DIY Assembly Plug (AS1450P)
- HONDA Recoil Assembly (28400-ZB2-C03ZE)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- LEVITON USB CHRARGR W/RECEPT LA (R08-T5632-0BT)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Black (BR15-E)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Surf Black, Kit (RCT200BK)
- Leviton Single Straight Blade Receptacles