Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-15R 2.15 in H x Wallplate Mount
Mfr # RER15-NS
Zoro # G3900724
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Voltage Rating 125 V
- Width 6.75 in
- Color Navajo Sand
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER15-NS
- Zoro # G3900724
- UPC # 78477527962
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 6.75 in |
Height | 2.15 in |
Length | 4.10 in |
Details
Mounting | Wallplate |
Voltage Rating | 125 V |
Color | Navajo Sand |
Type | Duplex Receptacle |
Application | Commercial |
Color Change Kit | RKR15 |
Amperage | 15 A |
NEMA | 5-15R |
Termination | Back & Side |
Standards and Certifications | cULus |
Torque Range | 14 "- 18 in.-lbs |
Ratings | 15A-125V |
Device Type | Duplex Outlet |
Grounding | Self-Grounding Clip and Green Ground Screw |
NEMA Rating | NEMA 5-15R |
Standard | cULus listed |
Connection | Back and Side Wired |
Grade | Commercial |
Terminal Type | Back/Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SAO16V02H30S)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4)
- ANCOR Ancor 6 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210245)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 22.5kA (QO2175SB)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Red (5461-R)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- Leviton Straight Blade Devices