Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-15R 1.69 in H x Wallplate Mount
Mfr # RER15-WG
Zoro # G3901485
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Voltage Rating 125 V
- Height 1.69 in
- Color Whispering Wheat
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER15-WG
- Zoro # G3901485
- UPC # 78477534328
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Voltage Rating | 125 V |
Color | Whispering Wheat |
Type | Duplex Receptacle |
Application | Commercial Applications |
NEMA | 5-15R |
Standards and Certifications | cULus |
Termination | Back & Side |
Color Change Kit | RKR15 |
Grounding | Self-Grounding Clip and Green Ground Screw |
Amperage | 15 A |
Torque Range | 14 "- 18 in.-lbs |
Ratings | 15A-125V |
Device Type | Duplex Outlet |
Terminal Type | Back/Side Wired |
NEMA Rating | NEMA 5-15R |
Standard | cULus listed |
Connection | Back and Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL 5015 DC RECP SZ 14 BLK ANOD (MS2504314DA)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 6", Lt (TEP6)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- LEVITON Receptacle (T5632-HGW)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- LEVITON RCPTCL TMPR OTLT 20A WHT (TWR20-00W)
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- LEVITON Receptacle (BR20-I)
- Leviton Single Straight Blade Receptacles