Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-15R 1.69 in H x Wallplate Mount
Mfr # RER15-WC
Zoro # G3901284
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Width 2.16 in
- Height 1.69 in
- Color Warm Caramel
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER15-WC
- Zoro # G3901284
- UPC # 78477534618
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Color | Warm Caramel |
Type | Duplex Receptacle |
Voltage Rating | 125 V |
Application | Commercial Applications |
Torque Range | 14 "- 18 in.-lbs |
Ratings | 15A-125V |
Color Change Kit | RKR15 |
Standards and Certifications | cULus |
Grounding | Self-Grounding Clip and Green Ground Screw |
Device Type | Duplex Outlet |
Termination | Back & Side |
Amperage | 15 A |
NEMA | 5-15R |
Terminal Type | Back/Side Wired |
Standard | cULus listed |
NEMA Rating | NEMA 5-15R |
Connection | Back and Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- PROFESSIONAL PLASTICS Duct Spacer Base 4.000 X 1.000, Item# 4040-10 [Case] (FABDUCTSPACER4040-10-CS250-PC)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (5361I)
- Leviton Single Straight Blade Receptacles