Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-15R 1.69 in H x Wallplate Mount
Mfr # RER15-GC
Zoro # G3901652
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Voltage Rating 125 V
- Width 2.16 in
- Color Gold Coast White
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER15-GC
- Zoro # G3901652
- UPC # 78477534250
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Voltage Rating | 125 V |
Color | Gold Coast White |
Type | Duplex Receptacle |
Application | Commercial Applications |
Color Change Kit | RKR15 |
Torque Range | 14 "- 18 in.-lbs |
Amperage | 15 A |
Grounding | Self-Grounding Clip and Green Ground Screw |
NEMA | 5-15R |
Standards and Certifications | cULus |
Ratings | 15A-125V |
Device Type | Duplex Outlet |
Termination | Back & Side |
Connection | Back and Side Wired |
Terminal Type | Back/Side Wired |
NEMA Rating | NEMA 5-15R |
Standard | cULus listed |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- CRAFTSMAN Nail-Set Punch, 1/32", 2/32", 3/32 (CMHT82541)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115L)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- LEVITON RCPTCL TMPR RSTANT WHT (TWR15-00W)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (RR15SWTR)
- Leviton Straight Blade Devices