Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-15R 1.69 in H x Wallplate Mount
Mfr # RER15-FP
Zoro # G3840682
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Height 1.69 in
- Type Duplex Receptacle
- Width 2.16 in
- Voltage Rating 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER15-FP
- Zoro # G3840682
- UPC # 78477534755
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Type | Duplex Receptacle |
Voltage Rating | 125 V |
Color | Fresh Pink Lemonade |
Application | Commercial Applications |
Torque Range | 14 "- 18 in.-lbs |
Device Type | Duplex Outlet |
Ratings | 15A-125V |
Termination | Back & Side |
NEMA | 5-15R |
Color Change Kit | RKR15 |
Amperage | 15 A |
Grounding | Self-Grounding Clip and Green Ground Screw |
Standards and Certifications | cULus |
Standard | cULus listed |
NEMA Rating | NEMA 5-15R |
Connection | Back and Side Wired |
Terminal Type | Back/Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A, Depth: 2.22 in (8910DP31V09)
- LEVITON Receptacle (5292)
- LEVITON Receptacle (T5325-W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-IGI)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON DIN Rail Receptacle (16252-DIN)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDTR)
- Leviton Straight Blade Devices