Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-15R 1.69 in H x Wallplate Mount
Mfr # RER15-DG
Zoro # G3901302
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Voltage Rating 125 V
- Width 2.16 in
- Color Deep Garnet
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER15-DG
- Zoro # G3901302
- UPC # 78477534779
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Voltage Rating | 125 V |
Color | Deep Garnet |
Type | Duplex Receptacle |
Application | Commercial Applications |
Ratings | 15A-125V |
Device Type | Duplex Outlet |
Grounding | Self-Grounding Clip and Green Ground Screw |
Standards and Certifications | cULus |
Torque Range | 14 "- 18 in.-lbs |
Color Change Kit | RKR15 |
Amperage | 15 A |
Termination | Back & Side |
NEMA | 5-15R |
Standard | cULus listed |
Connection | Back and Side Wired |
Terminal Type | Back/Side Wired |
NEMA Rating | NEMA 5-15R |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- LEVITON Tr Receptacle 20A Wht (R52-T5820-0WS)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- Leviton Straight Blade Devices