Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-15R 1.69 in H x Wallplate Mount
Mfr # RER15-CS
Zoro # G3901424
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Voltage Rating 125 V
- Color Corn Silk
- Height 1.69 in
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER15-CS
- Zoro # G3901424
- UPC # 78477534946
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Voltage Rating | 125 V |
Color | Corn Silk |
Type | Duplex Receptacle |
Application | Commercial Applications |
Device Type | Duplex Outlet |
NEMA | 5-15R |
Torque Range | 14 "- 18 in.-lbs |
Standards and Certifications | cULus |
Color Change Kit | RKR15 |
Termination | Back & Side |
Ratings | 15A-125V |
Grounding | Self-Grounding Clip and Green Ground Screw |
Amperage | 15 A |
NEMA Rating | NEMA 5-15R |
Terminal Type | Back/Side Wired |
Connection | Back and Side Wired |
Standard | cULus listed |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (L1430P)
- LEDEX Solenoid (B4HD-1-M-36)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (A8N84)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- LEVITON Com Sngl Receptcl20A Brn (05821-00S)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- LEVITON Receptacle (9460)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- Leviton Single Straight Blade Receptacles