Shop All Single Pole Devices
Leviton
Nema 3R Enclosure W Auto Closing Lid
Mfr # 15S31-UW
Zoro # G5717206
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoplastic, Stainless Steel
- Male/Female Female or Male
- Length 5.00 in
- Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15S31-UW
- Zoro # G5717206
- UPC # 78477712030
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 4.3750 in |
Details
Color | White |
Material | Thermoplastic, Stainless Steel |
Male/Female | Female or Male |
Description
15 SERIES SNAP BACK COVER FOR UL-1691 MALE AND FEMALE PANEL RECEPTACLES, COF WHITE, THERMO-PLASTIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C w 480 (RIB043P-NC)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (2289)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- HUBBELL Connector, Double Set Screw, Blu, Male (HBL400MBL)
- Leviton Single Pole Devices