Shop All Single Pole Devices
Leviton
Nema 3R Enclosure W Auto Closing Lid
Mfr # 15S31-UR
Zoro # G5712455
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Thermoplastic, Stainless Steel
- Male/Female Female or Male
- Length 5.00 in
- Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 15S31-UR
- Zoro # G5712455
- UPC # 78477712115
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 4.3750 in |
Details
Color | Red |
Material | Thermoplastic, Stainless Steel |
Male/Female | Female or Male |
Description
15 SERIES SNAP BACK COVER, THERMO-PLASTIC,FOR UL-1691 MALE AND FEMALE PANEL RECEPTACLES, COF RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAD9)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-5)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDB-500MA)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- Leviton Single Pole Devices