Shop All Single Pole Devices
Leviton
Nema 3R Enclosure W Auto Closing Lid
Mfr # 15S31-UG
Zoro # G5717355
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male/Female
- Series 15 Series
- Color Green
- Material Thermoplastic, Stainless Steel
- Male/Female Female or Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15S31-UG
- Zoro # G5717355
- UPC # 78477712054
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 4.3750 in |
Details
Type | Male/Female |
Series | 15 Series |
Color | Green |
Material | Thermoplastic, Stainless Steel |
Male/Female | Female or Male |
Suitable For Use With | Rhino-Hide® 1-Pole, 600 VAC, 400 A Single Pole Cam Type Connectors |
Specifications | Stainless Steel Torsion Spring |
Description
15 SERIES SNAP BACK COVER, THERMO-PLASTIC,FOR UL-1691 MALE AND FEMALE PANEL RECEPTACLES, COF GREEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2726)
- TRUMETER ELEMECH TMR W/ QUARTZ DRIVE, 36 HR B/BU Day Timer (TM18Q/120VAC/50-60HZ)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- Leviton Single Pole Devices