Shop All Single Pole Devices
Leviton
Nema 3R Enclosure W Auto Closing Lid
Mfr # 15S31-UB
Zoro # G5716463
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male/Female
- Series 15 Series
- Color Blue
- Material Thermoplastic, Stainless Steel
- Male/Female Female or Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15S31-UB
- Zoro # G5716463
- UPC # 78477712047
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 4.3750 in |
Details
Type | Male/Female |
Series | 15 Series |
Color | Blue |
Material | Thermoplastic, Stainless Steel |
Male/Female | Female or Male |
Specifications | Stainless Steel Torsion Spring |
Suitable For Use With | Rhino-Hide® 1-Pole, 600 VAC, 400 A Single Pole Cam Type Connectors |
Description
15 SERIES SNAP BACK COVER, THERMO-PLASTIC,FOR UL-1691 MALE AND FEMALE PANEL RECEPTACLES, COF BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- CALCONDUIT Nipple, 1-1/4 in. x 10 in., GRC (876663)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2411SW)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- Leviton Single Pole Devices