Shop All Single Straight Blade Receptacles
Leviton
Narrow Body Single Recep 15A 125V
Mfr # T5015-T
Zoro # G3833366
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1 Phase
- Height 4.12 in
- Color Light Almond
- NEMA Rating 5-15R
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5015-T
- Zoro # G3833366
- UPC # 78477417737
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Size | 46 H x 1.31 W x 16 D in |
Length | 1.88 in |
Description
15 Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- LEVITON Receptacle (T5325-W)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (DR15BLK)
- Leviton Single Straight Blade Receptacles