Shop All Electrical Box Hardware
Leviton
Mounting Bracket, Plastic, Electrical Box
Mfr # 5REAR-23
Zoro # G5673106
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MOUNTING EAR BRACKETS
- Material Plastic
- Length 5.38 in
- Width 4.06 in
- Box Type Electrical Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5REAR-23
- Zoro # G5673106
- UPC # 78477707418
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 5.38 in |
Width | 4.06 in |
Height | 4.25 in |
Details
Item | Mounting Bracket |
Type | MOUNTING EAR BRACKETS |
Material | Plastic |
Box Type | Electrical Box |
Color | Black |
Mounting | screws |
Description
23 Inches Mounting Ear Brackets For Use With Opt-X UHD Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTCE009B10A)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- RACO Low Voltage Divider, Divider Accessory, 6234 (6234)
- WESTGATE MVP94-50MR16 7W 4000K CRI 90 500LM (MVP94-50)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Box Stabilizer (BF1-56)
- NVENT HOFFMAN Padlock Kit, NOVAL Accessory, Steel (APLKJIC)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- Leviton Electrical Box Hardware