Shop All Duplex Straight Blade Receptacles
Leviton
Modular Receptacle, Duplex, 20A, 5-20R, 125V
Mfr # M8300-ILR
Zoro # G3845187
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Heavy Use Hospital Grade
- Surge Suppression No
- Tamper Resistant No
- Width 1.62 in
- Type Straight Blade;Duplex Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M8300-ILR
- Zoro # G3845187
- UPC # 78477553053
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Size | 46 H x 1.53 W x 1.22 D in |
Height | 4.19 in |
Length | 1.69 in |
Wire Size | 12 AWG |
Description
20 Amp, 2P, 3W Illuminated Face, Straight Blade, Hospital Grade, Isolated Ground, Lev-Lok Modular Duplex Receptacle, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SNAP ACTION SWITCH, Panel Mount, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GQ-B)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- MS SEDCO Microwave Sensor (MICROSTAR-M)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- LEVITON Outlet Dplx Decor 20A Wh (16352-0WS)
- LEVITON Receptacle (5262-W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- LEVITON Receptacle (8300-HLR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- Leviton Straight Blade Devices