Shop All Duplex Straight Blade Receptacles
Leviton
Modular Receptacle, Duplex, 20A, 5-20R, 125V
Mfr # M8300-HI
Zoro # G3843315
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Environment Hospital Grade
- Surge Suppression No
- Tamper Resistant No
- Sub-Category Duplex Receptacles
- Height 9.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M8300-HI
- Zoro # G3843315
- UPC # 78477456217
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.2500 in |
Wire Size | 12 AWG |
Dimensions | 46 in H x 1.53 in W x 1.22 in D |
Length | 10.7500 in |
Description
20 Amp, 125 Volt, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EH03)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 5A, 250V AC, Non-Indicating (NON-5)
- CANTEX Female Adapter, 1 In. Conduit, PVC, 2 In. L (5140045)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- LEVITON Receptacle (223-I)
- LEVITON Receptacle (T5015-W)
- Leviton Duplex Straight Blade Receptacles