Shop All GFCI Receptacles
Leviton
Mod Recept, Gry, 20 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # MGFN2-HGG
Zoro # G904392888
Sold in multiples of 10 for $321.90
$321.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Weather Resistant - Plugs and Receptacles No
- Special Features Circuit ID Label for Identification, Solid Brass Locking Pin
- Wiring Method - Plugs and Receptacles Back and Side
- Surge Suppression Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MGFN2-HGG
- Zoro # G904392888
- UPC # 07847772443
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.2 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Description
Modular Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 1A, 600V AC, Non-Indicating (DFJ-1)
- BEL-ART Bel-Art Scienceware Empty Eye Wash Bottles, 500 mL (F24850-0000)
- QUEST MFG 2-Post Rack Vertical Cable Manager Duct with Cover, 70 Cables per Side, 6', Black (VR-07-140)
- CPI Back Switch Housing (HS002-502)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- LEVITON GFI Receptacle (GFWR1-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- Leviton GFCI Receptacles