Shop All GFCI Receptacles
Leviton
Mod Recept, Bwn, 20 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # MGFN2-HG
Zoro # G604392874
product price: $31.95
/ea
Sold in multiples of 10 for $319.50
$319.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color - Plugs and Receptacles Brown
- Tamper Resistant No
- Number of Poles 2
- Self-Testing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MGFN2-HG
- Zoro # G604392874
- UPC # 78477724460
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.2 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Face Plate Height | 2.8 in |
Description
Modular Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- MERSEN Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule (A120X10-1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 500 V AC, 9 A (LC1K090087S7)
- CPI Water Proof Limit Switch, Plunger, Roller, 1NO, Not Rated AC, Actuator Location: Top (J4401-517)
- LEVITON GFI Receptacle (GFNT2-E)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- LEVITON GFI Receptacle (GFWR1-W)
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- TRC Gfci Portable Plug Ylw (14650013-6)
- Leviton GFCI Receptacles