Shop All GFCI Receptacles
Leviton
Mod Recept, Blk, 20 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # MGFN2-HGE
Zoro # G604392881
product price: $33.25
/ea
Sold in multiples of 10 for $332.50
$332.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Back, Side
- HP 1 hp
- Voltage - Plugs and Receptacles 125V
- Color Black
- Weather Resistant - Plugs and Receptacles No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MGFN2-HGE
- Zoro # G604392881
- UPC # 07847772439
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.2 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Face Plate Height | 2.8 in |
Description
Modular Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 12-14 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-5)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A50)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- LEVITON GFCI Receptacle, 20A, 125Vac, White (GFRBF-W)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- Leviton GFCI Receptacles