Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Med Ctr Str 28"W/Flush Mnt Cvr
Mfr # 47605-28W
Zoro # G3192166
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14.38 Inch
- Depth 3.85 Inch
- Height 28 Inch
- Series Series 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-28W
- Zoro # G3192166
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 14.38 Inch |
Depth | 3.85 Inch |
Height | 28 Inch |
Details
Item | Enclosure and Flush Mount Cover |
Color | White |
Series | Series 280 |
TIA/EIA | 568-A 570-A |
Enclosure Material | Steel |
Max. Module Capacity | 8 |
Knockouts | Multiple up to 2 Inch |
ACA Listed | Yes |
CULUS Listed | Yes |
Standards and Certifications | ACA/CULUS/UL/TIA/EIA/FCC |
Gauge of Steel | 18 Gauge |
Paint Finish | Powder-Coated |
UL Listed | Fire and Burglary |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Click, Pipe Clamp, 1-1/8" (CAC18)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 90A, 600V AC, Indicating (TRS90RID)
- IFM Snap Clamp, F/ 30mm Dia Sensor (E11049)
- SCHNEIDER ELECTRIC Legend Plate, Square, For.-Off-Rev., White (9001KN259WP)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- LEVITON RJ JACK AND MODULE SRCE MNT BACKBOX WHT 1.45 IN DPTH (42777-1WA)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON Cat-6 Connector Jack (R00-6G108-01W)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- Leviton Voice & Data Outlets, Boxes, Faceplates