Shop All Locking Connectors
Leviton
MECHANICAL CONNECTORS 50A 480VAC CONNCTOR GROUNDING
Mfr # CS8464C
Zoro # G3845275
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50 A
- Voltage 480 VAC
- Number of Poles 2
- Number of Wires 3
- Color - Plugs and Receptacles Black,White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS8464C
- Zoro # G3845275
- UPC # 78477326176
- Country of Origin Mexico
- Category Locking Connectors
Dimensions
Dimensions | 2.56 in Dia x 7.1 in H |
Height | 2.75 in |
Width | 2.75 in |
Length | 7.12 in |
Cord Diameter | 0.68 to 1.125 in |
Description
50 Amp, 480V AC, Industrial Grade, Black and White Locking Connector, Grounding, California-Style, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Junction Box (TBX-E250/280)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- LEVITON Watertight Locking Connector (25W04)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- LEVITON Locking Connector (2613)
- LEVITON Locking Connector (7764C)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- LEVITON Watertight Locking Connector (27W75)
- MARINCO 3021C Marinco 30A 120/208V 3 Y Connector Lkg (3021C)
- Leviton Locking Connectors