Shop All Single Pole Devices
Leviton
Male Receptcle, Org, 2-4/0, 600Vac/250Vdc
Mfr # 16R23-UO
Zoro # G5717452
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 16
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 400AC/DC
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R23-UO
- Zoro # G5717452
- UPC # 78477717134
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Item | Receptacle |
Type | Cam-Type |
Series | 16 |
NEMA Rating | 3R, 4X, 12 |
Amps AC/DC | 400AC/DC |
Terminal Connection | Double Set Screw |
Single Pole Device Style | Taper Nose |
Color | Orange |
Cable Range | 2 to 4/0 |
Voltage Rating | 600VAC/250VDC |
Material | Thermoplastic Elastomer |
Fits | Female Plug |
Male/Female | Male |
Standards | UL & CSA |
Mounting | Screw Mount |
Conductor Material | Solid Brass |
Current Rating | 400 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Standard | UL: 1691 |
Description
16 Series Male Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length - 3/4", Taper Nose, 400 Amp, Cable Range - #2 to 4/0 AWG-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Divided Coupling, Ivory, Steel, Couplings (2401D)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- HUBBELL 20A Twist-Lock Connector 2P 2W 250VAC L2-20R BK/WT (HBL7101C)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FNM-2-1/2)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- HUBBELL Receptacle, Double Set Screw, White (HBLFRW)
- Leviton Single Pole Devices