Shop All Plug & Connector Accessories
Leviton
Male Protective Cap 19 Series
Mfr # 19P21-W
Zoro # G5716454
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cap
- Color White
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 19P21-W
- Zoro # G5716454
- UPC # 78477998496
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.27 in |
Details
Type | Cap |
Color | White |
Material | TPV |
Number of Poles | 1 |
Application | Industrial Applications |
Description
19 Series Ball Nose, Male, Protective Cap, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD483610)
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.41 In. Arm L (ZCKY43)
- HONEYWELL Explosion Proof Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR1613)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- LEVITON Grounding Connector 15A (515CA-000)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- Leviton Plug & Connector Accessories