Shop All Plug & Connector Accessories
Leviton
Male Protective Cap 19 Series
Mfr # 19P21-E
Zoro # G5707713
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Cap
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 19P21-E
- Zoro # G5707713
- UPC # 78477996485
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.27 in |
Details
Color | Black |
Type | Cap |
Material | TPV |
Number of Poles | 1 |
Application | Industrial Applications |
Description
19 Series Ball Nose, Male, Protective Cap, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN100)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF030N)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- LEVITON Connectr Armored Vinl20A (520CA-000)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- HUBBELL Plug, Closure, Black (HBL6019)
- Leviton Plug & Connector Accessories