Shop All Plug & Connector Accessories
Leviton
Male Protective Cap 17 Series
Mfr # 17P21-O
Zoro # G5674147
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Male Taper Nose
- Color Orange
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17P21-O
- Zoro # G5674147
- UPC # 78477030196
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.40 in |
Details
Type | Male Taper Nose |
Color | Orange |
Material | TPV |
Series | 17 Series |
Number of Poles | 1 |
Application | Industrial Applications |
Suitable For Use With | 17 and 23 Series Cam Type Connector |
Specifications | 1-Pole |
Description
Male, Protective Cap, For 17 Series, Industrial Grade, Cam-Type Connector, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper (VCCF01)
- SQUARE D Control Transformer, 500 VA, 115 °C, 115/230V AC, 380/400/415V (9070TF500D33)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Plug Angle Res 15A (101AN-00W)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- GE 14 3/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011C010)
- Leviton Plug & Connector Accessories