Shop All Plug & Connector Accessories
Leviton
Male Protective Cap 17 Series
Mfr # 17P21-G
Zoro # G5695463
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Type Cap
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17P21-G
- Zoro # G5695463
- UPC # 78477030172
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.40 in |
Details
Color | Green |
Type | Cap |
Material | TPV |
Number of Poles | 1 |
Application | Industrial Applications |
Description
Male, Protective Cap, For 17 Series, Industrial Grade, Cam-Type Connector, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2020103PTWW)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200VH)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- Leviton Plug & Connector Accessories