Shop All Plug & Connector Accessories
Leviton
Male Protective Cap 17 Series
Mfr # 17P21-B
Zoro # G5695698
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Male Taper Nose
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17P21-B
- Zoro # G5695698
- UPC # 78477030165
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.40 in |
Details
Color | Blue |
Type | Male Taper Nose |
Material | TPV |
Series | 17 Series |
Number of Poles | 1 |
Application | Industrial Applications |
Specifications | 1-Pole |
Suitable For Use With | 17 and 23 Series Cam Type Connector |
Description
Male, Protective Cap, For 17 Series, Industrial Grade, Cam-Type Connector, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- KH INDUSTRIES 16 AWG 24 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/24-25FT)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV1)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- LEVITON Plug Angle Res 15A (101AN-00W)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- Leviton Plug & Connector Accessories