Shop All Plug & Connector Accessories
Leviton
Male Protective Cap
Mfr # 15P21-UE
Zoro # G5688472
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 15 SERIES PLUG
- Color Black
- Length 5.00 in
- Width 7.25 in
- Height 7.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15P21-UE
- Zoro # G5688472
- UPC # 78477720400
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Type | 15 SERIES PLUG |
Color | Black |
Application | Commerical/Industrial |
Standard | UL-1691 |
Description
15 SERIES MALE PROTECTIVE CAP TAPER NOSE, COF BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL54-73)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/2” Diameter – 100' Feet Long – Black (NWL922)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806G)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" (5133107)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- HUBBELL Boot, Weatherproof, 15a (HBL7440V)
- Leviton Plug & Connector Accessories