Shop All Pin & Sleeve Receptacles
Leviton
Male Panel Receptacle Cable Range
Mfr # 16R23-1UY
Zoro # G5677787
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Amps - Plugs and Receptacles 400 A
- Voltage 600V
- Color - Plugs and Receptacles Yellow
- Length 9.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R23-1UY
- Zoro # G5677787
- UPC # 78477719381
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9.2500 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Type | Male |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V |
Color - Plugs and Receptacles | Yellow |
Standards | CSA 1691, UL 1691 |
NEMA Rating | 3R |
Application | Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Concert Venues an |
Terminal Connection | Threaded Stud |
Description
YL M PNL REC STUD 1.125" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Single, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, White (RR155W)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- Leviton Pin & Sleeve Devices