Shop All Pin & Sleeve Receptacles
Leviton
Male Panel Receptacle Cable Range
Mfr # 16R23-1UE
Zoro # G5725353
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam-Type Taper Nose
- Length 5.50 in
- Width 10.00 in
- Color Black
- Contact Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R23-1UE
- Zoro # G5725353
- UPC # 78477717141
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10.00 in |
Wire Size | 2 to 4/0 |
Height | 7.2500 in |
Details
Type | 90 deg Cam-Type Taper Nose |
Color | Black |
Contact Material | Brass |
Housing Material | Santoprene TPV |
NEMA Rating | NEMA 3R |
Application | Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Concert Venues an |
Mounting Type | Panel |
Amperage Rating | 400 |
Voltage Rating | 600 |
Series | 16 Series |
Connection Type | 1-1/8 in Male Threaded Stud |
Description
EB M PNL REC STUD 1.125" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- LUTRON Dual Technology Occ Snsr, Wall, White (MS-A202-WH)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- MELTRIC 33-18043 INLET (33-18043)
- Leviton Pin & Sleeve Receptacles