Shop All Single Pole Devices
Leviton
Male Panel Receptacle 90 Degree 18 Ser
Mfr # 18R23-UO
Zoro # G4079312
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 18
- Single Pole Device Style 90-Degree
- Terminal Connection Double Set Screw
- Color Orange
- Cable Range 2/0 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R23-UO
- Zoro # G4079312
- UPC # 78477719886
- Country of Origin Mexico
- Category Single Pole Devices
Details
Series | 18 |
Single Pole Device Style | 90-Degree |
Terminal Connection | Double Set Screw |
Color | Orange |
Cable Range | 2/0 to 4/0 AWG |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE MALE PANEL RECEPTACLE BALL NOSE, DOUBLE SET SCREW, COF ORANGE 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - 2/0 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT265CL-PURPLE)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 15.13 in H, 8 in D, Screw On (HSDS151208SS)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 50A, 500V AC, Non-Indicating (A50QS50-4)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- Leviton Single Pole Devices