Shop All Pin & Sleeve Receptacles
Leviton
Male Panel Receptacle 90 Degree 17 Ser
Mfr # 17R21-G
Zoro # G5707853
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam Type Male Taper Nose
- Number of Poles 1
- Material TPV
- Length 9.00 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17R21-G
- Zoro # G5707853
- UPC # 78477991848
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9.00 in |
Width | 12 in |
Wire Size | 250 to 750 |
Height | 4.50 in |
Dimensions | 4.48 in Dia x 7.96 in L |
Details
Type | 90 deg Cam Type Male Taper Nose |
Number of Poles | 1 |
Material | TPV |
Housing Material | Santroprene TPV |
Color | Green |
Contact Material | Brass |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Amperage Rating | 690 A |
Specifications | Industrial Grade |
Mounting Type | Panel |
Conductor Range | 250-750 MCM |
Series | 17 Series |
Connection Type | Threaded Stud |
Voltage Rating | 600 V |
Description
17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL67W08)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 80A, 600V AC, Non-Indicating (A6T80)
- ANCOR Black 16 AWG Tinned Copper Wire - 250' (102025)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- Leviton Pin & Sleeve Receptacles