Shop All Pin & Sleeve Receptacles
Leviton
Male Panel Receptacle 30 Degree 17 Ser
Mfr # 17R23-R
Zoro # G5730777
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.00 in
- Width 12 in
- Application Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot
- Height 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 17R23-R
- Zoro # G5730777
- UPC # 78477992036
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.50 in |
Details
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Description
17 Series Taper Nose, Male, Panel Receptacle, 30-Degree, Threaded Stud, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Master Disconnect Switch, 180 A (82-2103)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- GAMPAK 55001 A EMT Reducing Washer 0.75 - 0.5 in. (3182953)
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Leviton Pin & Sleeve Devices