Shop All Pin & Sleeve Receptacles
Leviton
Male Panel Receptacle 30 Degree 17 Ser
Mfr # 17R23-B
Zoro # G5707923
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.00 in
- Width 12 in
- Application Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot
- Height 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 17R23-B
- Zoro # G5707923
- UPC # 78477992043
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.50 in |
Details
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Description
17 Series Taper Nose, Male, Panel Receptacle, 30-Degree,Threaded Stud, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (D224N)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Leviton Pin & Sleeve Receptacles