Shop All Pin & Sleeve Receptacles
Leviton
Male Panel Receptacle 16 Series
Mfr # 16R29-UO
Zoro # G5712062
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 45 deg Cam-Type Taper Nose
- Length 5.50 in
- Width 10 in
- Color Orange
- Wire Size 2 to 4/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R29-UO
- Zoro # G5712062
- UPC # 78477718384
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10 in |
Wire Size | 2 to 4/0 |
Height | 7.2500 in |
Details
Type | 45 deg Cam-Type Taper Nose |
Color | Orange |
Housing Material | Santoprene TPV |
Contact Material | Solid Brass |
NEMA Rating | NEMA 3R |
Application | Industrial Applications |
Mounting Type | Panel |
Series | 16 Series |
Connection Type | Male |
Standard | UL-1691 |
Specifications | 3/4 in L Threaded Stud |
Amperage Rating | 400 |
Description
16 Series Male Panel Receptacle, Cam-Type, 45-Degree, Threaded Stud Length- 3/4", Taper Nose, Cable Range - #2 to 4/0 AWG, 400 Amp-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (XTCE065D00TD)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T957)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- Leviton Pin & Sleeve Receptacles