Shop All Pin & Sleeve Receptacles
Leviton
Male Panel Rec 16 Ser
Mfr # 16R25-1UY
Zoro # G5716996
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam Type Male Taper Nose
- Material Santropene TPV
- Length 5.50 in
- Width 10 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R25-1UY
- Zoro # G5716996
- UPC # 78477717929
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10 in |
Wire Size | 2 to 4/0 |
Height | 7.2500 in |
Dimensions | 2.28 in L x 3.825 in W |
Details
Type | 90 deg Cam Type Male Taper Nose |
Material | Santropene TPV |
Color | Yellow |
Housing Material | Santoprene TPV |
Contact Material | Brass |
NEMA Rating | NEMA 3R |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Voltage Rating | 600 V |
Connection Type | Threaded Stud |
Series | 16 Series |
Amperage Rating | 400 A |
Mounting Type | Panel |
Standard | UL 1691 |
Specifications | 1-1/8 in L Threaded Stud |
Description
16 Series Male Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length- 1.125", Self-Clinching Nut, Taper Nose, 400 Amp, Cable Range- #2 to 4/0 AWG-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 0.4-2A, 600VAC (LR9D02)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3, 50kA (CVX050-480D)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 1 ft. (3412)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604NK)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- Leviton Pin & Sleeve Devices