Shop All Pin & Sleeve Receptacles
Leviton
Male Panel Rec 16 Ser
Mfr # 16R25-1UR
Zoro # G5677848
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Voltage 600V
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Red
- Standards File 152105, CSA 1691, UL E-13399, 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R25-1UR
- Zoro # G5677848
- UPC # 78477717905
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 2 to 4/0 AWG |
Details
Type | Male |
Voltage | 600V |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Red |
Standards | File 152105, CSA 1691, UL E-13399, 1691 |
NEMA Rating | 3R |
Description
RD M PNL REC STUD 1.125" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- 3M Marine Silicone Clr 3Oz (08019)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- Leviton Pin & Sleeve Receptacles