Shop All Pin & Sleeve Receptacles
Leviton
Male Panel Rec 16 Ser
Mfr # 16R25-1UH
Zoro # G5711615
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 deg Cam Type Male Taper Nose
- Material Santropene TPV
- Length 5.50 in
- Width 10 in
- Housing Material Santoprene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R25-1UH
- Zoro # G5711615
- UPC # 78477717936
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10 in |
Wire Size | 2 to 4/0 |
Height | 7.2500 in |
Dimensions | 2.28 in L x 3.825 in W |
Details
Type | 90 deg Cam Type Male Taper Nose |
Material | Santropene TPV |
Housing Material | Santoprene TPV |
Contact Material | Brass |
Color | Brown |
NEMA Rating | NEMA 3R |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Amperage Rating | 400 A |
Standard | UL 1691 |
Connection Type | Threaded Stud |
Voltage Rating | 600 V |
Specifications | 1-1/8 in L Threaded Stud |
Mounting Type | Panel |
Series | 16 Series |
Description
16 Series Male Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length- 1.125", Self-Clinching Nut, Taper Nose, 400 Amp, Cable Range- #2 to 4/0 AWG-Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- Leviton Pin & Sleeve Receptacles