Shop All Pin & Sleeve Receptacles
Leviton
Male Panel Rec 16 Ser
Mfr # 16R25-1UG
Zoro # G5717118
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Voltage 600V
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Green
- Material Santropene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16R25-1UG
- Zoro # G5717118
- UPC # 78477717943
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.50 in |
Width | 10 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Dimensions | 2.28 in L x 3.825 in W |
Details
Type | Male |
Voltage | 600V |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Green |
Material | Santropene TPV |
Housing Material | Santoprene TPV |
Contact Material | Brass |
Standards | File 152105, CSA 1691, UL E-13399, 1691 |
NEMA Rating | 3R |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Connection Type | Threaded Stud |
Series | 16 Series |
Voltage Rating | 600 V |
Standard | UL 1691 |
Mounting Type | Panel |
Specifications | 1-1/8 in L Threaded Stud |
Description
16 Series Male Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length- 1.125", Self-Clinching Nut, Taper Nose, 400 Amp, Cable Range- #2 to 4/0 AWG-Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- YELLOW JACKET Cord Extn Ylwjkt12/3 100 (2885AC)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- Leviton Pin & Sleeve Devices