Shop All Single Pole Devices
Leviton
Male Detachable Plug 16 Ser
Mfr # 16D23-UR
Zoro # G5688165
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Detachable Male
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D23-UR
- Zoro # G5688165
- UPC # 78477720363
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Wire Size | 2 to 4/0 |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #8 Stud, PK10 (902-442-10)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Connector, Double Set Screw, Red, Female (HBL400FR)
- Leviton Single Pole Devices