Shop All Single Pole Devices
Leviton
Male Detachable Plug 16 Ser
Mfr # 16D21-UY
Zoro # G5669588
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D21-UY
- Zoro # G5669588
- UPC # 78477720202
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Wire Size | 2 to 2/0 |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Color | Yellow |
Cable Range | 2 to 2/0 AWG |
Voltage Rating | 12 to 24 |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Housing Material | Santoprene TPV |
Conductor Material | Brass |
Current Rating | 300 Amp |
Application | Industrial Applications |
Amperage Rating | 300 |
Number of Poles | 1 |
Mounting Type | Threaded |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED Pigtail (66851)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 50A, 3 Pole, 690V AC (GV4PB50N)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- Leviton Single Pole Devices