Shop All Single Pole Devices
Leviton
Male Detachable Plug 16 Ser
Mfr # 16D21-UO
Zoro # G5670902
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Color Orange
- Cable Range 2 to 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16D21-UO
- Zoro # G5670902
- UPC # 78477720233
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Type | Cam Type |
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Color | Orange |
Cable Range | 2 to 2/0 AWG |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 300 Amp |
Application | Industrial Applications |
Number of Poles | 1 |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA Size 0/00 Rated for 18A (BEB9998SL2)
- HALEX 3/4 IN EMT/EMT SET SCREW PULL ELBOW EACH (14407)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- Leviton Single Pole Devices