Shop All Single Pole Devices
Leviton
Male Detach Plug 18 Ser
Mfr # 18D22-UR
Zoro # G5717644
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Double Set Screw
- Cable Range 2 to 2/0 AWG
- Male/Female Male
- Length 8.00 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D22-UR
- Zoro # G5717644
- UPC # 78477718988
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Terminal Connection | Double Set Screw |
Cable Range | 2 to 2/0 AWG |
Male/Female | Male |
Standards | File 152105 |
Conductor Material | Brass |
Current Rating | 300 Amp |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Description
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, Cable Size- #2 to 2-0 AWG, 300 Amp - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, 1/2 HP (RS315W)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, SS (ASPBGSS)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- Leviton Single Pole Devices