Shop All Single Pole Devices
Leviton
Male Detach Plug 18 Ser
Mfr # 18D22-UG
Zoro # G5677403
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Nose Cam Type Detachable Male
- Series 18 Series
- NEMA Rating 3R
- Terminal Connection Double Set Screw
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 18D22-UG
- Zoro # G5677403
- UPC # 78477719046
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Wire Size | 2 to 2/0 |
Dimensions | 1.72 in Dia x 6.16 in L |
Details
Type | Ball Nose Cam Type Detachable Male |
Series | 18 Series |
NEMA Rating | 3R |
Terminal Connection | Double Set Screw |
Color | Green |
Cable Range | 2 to 2/0 AWG |
Voltage Rating | 600 |
Male/Female | Male |
Housing Material | TPV |
Contact Material | Solid Brass |
Standards | File 152105 |
Conductor Material | Brass |
Current Rating | 300 Amp |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Specifications | 1-Pole |
Amperage Rating | 300 |
Description
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, Cable Size- #2 to 2-0 AWG, 300 Amp - Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-22M-R)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC120)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- Leviton Single Pole Devices