Shop All Single Pole Devices
Leviton
Male Detach Plug 18 Ser
Mfr # 18D22-UE
Zoro # G5708648
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 18
- Terminal Connection Double Set Screw
- Single Pole Device Style Detachable
- Cable Range 2 to 2/0 AWG
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D22-UE
- Zoro # G5708648
- UPC # 78477718933
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Series | 18 |
Terminal Connection | Double Set Screw |
Single Pole Device Style | Detachable |
Cable Range | 2 to 2/0 AWG |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 300 Amp |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Description
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, Cable Size- #2 to 2-0 AWG, 300 Amp - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Illuminated Wall Switch, 20A, Rocker Style (9901GLI)
- GREENGATE Neoswitch Sensor Ivory (ONW-P-1001-MV-V)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- Leviton Single Pole Devices